Buy more than* S$200* and get FREE SHIPPING

  • Standard Roller Chains
  • Standard Roller Chains
  • Standard Roller Chains

Standard Roller Chains KCM40-2-3m

Item.#
05749536
Mfr.#
KCM40-2-3m
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
88.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Unit Length (m)
3
Average Breaking Strength kgf (KN)
1850[18.1]
Weight (kg/m)
0.61
Number of Unit Links
240
Application
For various equipments power transmission and driving.
Number of Rows
2
Roller link Inside Width(W)(mm)
7.95
Pin Type
Rivet form
Pitch P (mm)
12.70