Buy more than* S$200* and get FREE SHIPPING

  • Standard Roller Chains
  • Standard Roller Chains
  • Standard Roller Chains

Standard Roller Chains KCM50-2-3m

Item.#
05749554
Mfr.#
KCM50-2-3m
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
119.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Unit Length (m)
3
Pitch P (mm)
15.875
Roller link Inside Width(W)(mm)
9.53
Pin Type
Rivet form
Application
For power transmission and driving various equipments.
Number of Rows
2
Average Breaking Strength kgf (KN)
3050[29.9]
Weight (kg/m)
1.01
Number of Unit Links
192