Buy more than* S$200* and get FREE SHIPPING

  • Standard Roller Chains
  • Standard Roller Chains
  • Standard Roller Chains

Standard Roller Chains KCM60-2-3m

Item.#
05749572
Mfr.#
KCM60-2-3m
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
159.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Unit Length (m)
3
Number of Unit Links
160
Average Breaking Strength kgf (KN)
4200[41.2]
Weight (kg/m)
1.49
Application
For various equipments power transmission and driving.
Number of Rows
2
Pitch P (mm)
19.05
Roller link Inside Width(W)(mm)
160
Pin Type
Rivet form