Buy more than* S$200* and get FREE SHIPPING

  • Standard Roller Chains

Standard Roller Chains KCM80-3m RP

4.70 (27)
Item.#
05749581
Mfr.#
KCM80-3m RP
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Rows
1
Number of Unit Links
120
Dimensions A (mm)
16.07
Dimension L1 (mm)
32.15
Dimension H (mm)
23.0
Accessories
With 1 piece joint link
Dimension L2 (mm)
35.25
Maximum Allowable Load kgf (KN)
1500(14.71)
JIS Break Strength kgf (KN)
5670(55.6)
Pitch P (mm)
25.40
Purpose
For power transmission and driving various equipment.
Roller Outer Diameter D (mm)
15.88
Chain No.
80
Average Breaking Strength kgf (KN)
7400[72.6]
Roller link Inside Width(W)(mm)
15.88
Dimension d (phi mm)
7.94
Dimension T (mm)
3.2
Dimensions B (mm)
19.18
Weight (kg/m)
2.50
Pin Type
Rivet type
Unit Length (m)
3
Customer Reviews
5 star 22
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 4.70
27 Customer Reviews
The reviews are automatic translation.
Drive chain repair of agricultural machinery of simple cultivators.
5
From Japan
On 2018-04-21 12:34:03
Were delivered items narrower than the original chain and can not be used for a moment? I thought, but rather I could firmly fix without play. Although the connecting piece is attached, it is quite toneful although it is used as an endless chain with a chain cutter. Although there is no direct relation, the roller chain is a place I want to pay attention to grease out.
This review is about item#35274924.
Driving the Conveyor
4
From Japan
On 2018-01-31 15:49:48
It is the same as the camellia chain, precision is tightly constructed, it may be used for a single-wheeled chain and it may be strong at high speed,
This review is about item#5749563.
Used for printing machine
5
From Japan
On 2017-12-13 18:08:27
The chain I was using was stretched and replaced with this item. If ordered to a printing machine maker it definitely should have done 20,000 in a set, but thankfully for themselves it was considerable cost savings. Although I am able to use it without problems, I think that it is safe because durability is the same thing as the previous parts.
This review is about item#5749527.
Chain change of packing machine
5
From Japan
On 2017-07-23 06:56:19
We are satisfied with correspondence earlier than nearest home center
This review is about item#05749527.
Chain exchange of trecca
5
From Japan
On 2017-05-28 22:56:41
I had a rather unreasonable groove moat at Trecircher and the chain had run out. Although it was uneasy to supply the parts with the old machine, it understood that it can correspond with the general-purpose chain and it is working perfectly when exchanging it. I am very satisfied.
This review is about item#5749545.
Maintenance of snowplow aircraft
5
From Japan
On 2017-04-21 14:03:24
The strength of monotalou is to align everything. Thanks to you, I could play the snowplow.
This review is about item#35274924.
Machine maintenance.
5
From Japan
On 2017-01-19 15:05:54
Product is good, price is reasonable and I like it because it has a length of 3 m.
This review is about item#35274915.
During machine maintenance
5
From Japan
On 2016-11-16 15:27:53
I could exchange work without any problems. We appreciate your immediate response.
This review is about item#5749527.
Used as a repair part of a machine
3
From Japan
On 2016-10-20 03:42:36
I chose Katayama Chien as made in Japan. I will judge the durability from now.
This review is about item#05749545.
Mechanical repair
5
From Japan
On 2016-08-30 16:11:42
Can be used without problems. It was good to purchase at a low price.
This review is about item#35274924.