Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Standard Roller Chains
  • Standard Roller Chains
  • Standard Roller Chains

Standard Roller Chains KCM80-2-3m RP

Item.#
05749597
Mfr.#
KCM80-2-3m RP
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
309.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Unit Length (m)
3
Pitch P (mm)
25.40
Roller link Inside Width(W)(mm)
15.88
Pin Type
Rivet form
Application
For various equipments power transmission and driving.
Number of Rows
2
Average Breaking Strength kgf (KN)
7400[72.6]
Weight (kg/m)
2.50
Number of Unit Links
120