Buy more than* S$200* and get FREE SHIPPING

  • Standard Roller Chains
  • Standard Roller Chains
  • Standard Roller Chains

Standard Roller Chains KCM80-2-3m CP

Item.#
05749615
Mfr.#
KCM80-2-3m CP
Package Qty.
1PC
Ship pack of
1
289.90 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Unit Length (m)
3
Pitch P (mm)
25.40
Roller link Inside Width(W)(mm)
15.88
Pin Type
Cotter pin type
Application
For various equipments power transmission and driving.
Number of Rows
2
Average Breaking Strength kgf (KN)
7400[72.6]
Weight (kg/m)
2.50
Number of Unit Links
120