Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Standard Roller Chains
  • Standard Roller Chains
  • Standard Roller Chains

Standard Roller Chains KCM100-2-3m RP

Item.#
05749633
Mfr.#
KCM100-2-3m RP
Package Qty.
1PC
Ship pack of
1
399.90 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Unit Length (m)
3
Average Breaking Strength kgf (KN)
11500[112.8]
Weight (kg/m)
3.85
Number of Unit Links
96
Application
For various equipments power transmission and driving.
Number of Rows
2
Roller link Inside Width(W)(mm)
19.05
Pin Type
Rivet form
Pitch P (mm)
31.75