Buy more than* S$200* and get FREE SHIPPING

  • Standard Roller Chains
  • Standard Roller Chains
  • Standard Roller Chains

Standard Roller Chains KCM100-2-3m CP

Item.#
05749651
Mfr.#
KCM100-2-3m CP
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
569.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Unit Length (m)
3
Pitch P (mm)
31.75
Roller link Inside Width(W)(mm)
19.75
Pin Type
Cotter pin type
Application
For various equipments power transmission and driving.
Number of Rows
2
Average Breaking Strength kgf (KN)
11500[112.8]
Weight (kg/m)
3.85
Number of Unit Links
96