Buy more than* S$200* and get FREE SHIPPING

  • Standard Roller Chains
  • Standard Roller Chains
  • Standard Roller Chains

Standard Roller Chains KCM120-3m CP

4.67 (21)
Item.#
05749667
Mfr.#
KCM120-3m CP
Package Qty.
1PC
Ship pack of
1
309.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Rows
1
Number of Unit Links
80
Dimensions A (mm)
25.20
Dimension L1 (mm)
50.40
Dimension H (mm)
35.0
Accessories
with Joint link 1pc
Dimension L2 (mm)
53.80
Maximum Allowable Load kgf (KN)
3100(30.40)
JIS Break Strength kgf (KN)
12706(124.6)
Pitch P (mm)
38.10
Purpose
For power transmission and driving various equipment.
Roller Outer Diameter D (mm)
22.23
Chain No.
120
Average Breaking Strength kgf (KN)
16000[156.9]
Roller link Inside Width(W)(mm)
25.40
Dimension d (phi mm)
11.11
Dimension T (mm)
4.8
Dimensions B (mm)
28.60
Weight (kg/m)
5.66
Pin Type
Split pin shape
Unit Length (m)
3
Customer Reviews
5 star 17
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.67
21 Customer Reviews
The reviews are automatic translation.
Maintenance of the machine.
5
From Japan
On 2017-01-19 15:05:54
Product may be, the price I also like because there is a length of 3m in its own way.
This review is about item#35274915.
At the time of maintenance of the machine
5
From Japan
On 2016-11-16 15:27:53
I was able to exchange work without any problem. We have an immediate correspondence We thank.
This review is about item#5749527.
Use as repair parts of the machine
3
From Japan
On 2016-10-20 03:42:36
Select the Katayama delay as made in Japan. Durability will now determine.
This review is about item#05749545.
Mechanical repair
5
From Japan
On 2016-08-30 16:11:42
Without problems usable. It was good to be purchased at a low cost.
This review is about item#35274924.
Use as repair parts of the mat washing machine
4
From Japan
On 2016-06-02 08:23:25
It was used in the repair of the floor mat washing machine at the time of vehicle cleaning. It was saved and can be cheaper repair.
This review is about item#35274924.
For the repair of the electric power tool
5
From Japan
On 2016-04-15 21:10:08
Band saw was purchased for repair. Because also covers a small part, it has been very handy.
This review is about item#35274906.
Used as part replacement of production machinery transport part.
3
From Japan
On 2016-04-15 16:00:26
Because the parts that have been commonly used as a standard standard form, there is no problem.
This review is about item#05749527.
Drive of the packaging machine
5
From Japan
On 2015-11-27 11:01:19
If you are using from the previous, reliable manufacturer There is no problem
This review is about item#05749527.
Chain drive
5
From Japan
On 2015-08-03 15:48:13
Strength is high, it is safe not broken even by pulling.
This review is about item#35274915.
Cultivator
5
From Japan
On 2015-06-28 13:59:58
Lose its rotary drive transmission for the chain of the cultivator, the old order genuine parts were purchased this chain can not be obtained. I was able to repair thanks to like. It is just to be a 1m but, 3m ~ so large part is wasted. I am grateful and us to sell meter. Of this time The remainder is set aside in the future of the preliminary. (^ - ^)
This review is about item#05749563.