Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Standard Roller Chains
  • Standard Roller Chains
  • Standard Roller Chains

Standard Roller Chains KCM120-2-3m CP

Item.#
05749676
Mfr.#
KCM120-2-3m CP
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
699.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Unit Length (m)
3
Pitch P (mm)
38.10
Roller link Inside Width(W)(mm)
25.40
Pin Type
Cotter pin type
Application
For various equipments power transmission and driving.
Number of Rows
2
Average Breaking Strength kgf (KN)
16000[156.9]
Weight (kg/m)
5.66
Number of Unit Links
80