Buy more than* S$200* and get FREE SHIPPING

  • 2 Piece Joint Link

2 Piece Joint Link KCM35-2JL

Item.#
05749694
Mfr.#
KCM35-2JL
Package Qty.
1PC
Ship pack of
1
1.81 SGD
ADD TO CART
Shipped after 2017-07-28
Now we ship to...
...see all
Item Feature
Purpose
For power transmission and driving various equipment.
Inner Link Inner Width (mm)
4.78
Pin Diameter (mm)
3.59
Number of Rows
2
TRUSCO Part Number
224-6775
2014 TRUSCO Published Page
1-1606
Average Breaking Strength kgf (KN)
2200(21.6)
Pin Type
Clip-shaped
Pitch (mm)
9.525