Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 2 Piece Joint Link

2 Piece Joint Link KCM60-2JL

Item.#
05749755
Mfr.#
KCM60-2JL
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For power transmission and driving various equipment.
Average Breaking Strength kgf (KN)
8400(82.4)
Pin Type
Clip type
Pitch (mm)
19.05
Inner Link Inner Width (mm)
12.7
Pin Diameter (mm)
5.96
Number of Rows
2
TRUSCO Part Number
224-6911