Buy more than* S$200* and get FREE SHIPPING

  • Joint Link
  • Joint Link
  • Joint Link
  • Joint Link
  • Joint Link

Joint Link KCM80-1JL

4.75 (8)
Item.#
05749764
Mfr.#
KCM80-1JL
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Pitch P (mm)
25.40
Dimension d (phi mm)
7.94
Pin Type
Split pin type
Inner Link Width (mm)
15.88
Average Breaking Strength kgf (KN)
7400(72.6)
Dimension L2 (mm)
35.25
Number of Rows
1
Purpose
For power transmission and driving various equipment.
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2016-11-16 15:39:01
I could exchange work without any problems. We appreciate your immediate response.
This review is about item#5749703.
Used as a repair part of a machine
3
From Japan
On 2016-10-20 03:41:28
I chose Katayama Chien as made in Japan. I will judge the durability from now.
This review is about item#05749721.
Connection of Chen
5
From Japan
On 2016-05-30 18:27:26
You can change the length to free by cutting the chain at your favorite place! It is!
This review is about item#35274951.
Repair of power tool
5
From Japan
On 2016-04-15 21:07:17
I bought it for the repair of the band saw. It also covers small parts, so it is very handy.
This review is about item#35274951.
Removing the cam chain
5
From Japan
On 2015-08-28 19:34:07
It is normal to have a connected feeling with an ordinary chain joint. It is very small because of the 25th chain, and sometimes it is lost, but it is convenient because it is cheap and easy to buy as well.
This review is about item#35274951.
I used it for chain connection
5
From Japan
On 2015-06-02 19:50:11
It was easy to connect. This is good. As long as you do not buy something by mistake, you can easily connect
This review is about item#05749685.
Production of motorcycle parts
5
From Japan
On 2014-03-02 23:03:07
I did not know that there was such a small joint, it was very convenient and saved.
This review is about item#35274951.
Power transmission between compact engine and transmission
5
From Japan
On 2012-02-16 07:35:28
Accuracy and quality are used without any problem with confidence. Improvement request (if possible) If you try to disassemble for chain length adjustment, you do not know the joint link position. It is convenient to have colored joint links.
This review is about item#05749703.