Buy more than* S$200* and get FREE SHIPPING

  • 2 Piece Joint Link

2 Piece Joint Link KCM80-2JL

Item.#
05749773
Mfr.#
KCM80-2JL
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For power transmission and driving various equipment.
Pitch (mm)
25.40
Average Breaking Strength kgf (KN)
14800(145.0)
Pin Type
Cotter pin type
Number of Rows
2
Inner Link Inner Width (mm)
15.88
Pin Diameter (mm)
7.94