Buy more than* S$200* and get FREE SHIPPING

  • Joint Link
  • Joint Link
  • Joint Link

Joint Link KCM100-1JL

4.75 (8)
Item.#
05749782
Mfr.#
KCM100-1JL
Package Qty.
1PC
Ship pack of
1
4.39 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Average Breaking Strength kgf (KN)
11500(112.8)
Dimension L2 (mm)
43.15
Number of Rows
1
Pitch P (mm)
31.75
Dimension d (phi mm)
9.54
Pin Type
Split pin shape
Inner Link Width (mm)
19.05
Purpose
For power transmission and driving various equipment.
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
At the time of maintenance of the machine
5
From Japan
On 2016-11-16 15:39:01
I was able to exchange work without any problem. We have an immediate correspondence We thank.
This review is about item#5749703.
Use as repair parts of the machine
3
From Japan
On 2016-10-20 03:41:28
Select the Katayama delay as made in Japan. Durability will now determine.
This review is about item#05749721.
Connection of Chen
5
From Japan
On 2016-05-30 18:27:26
Possible changes to the free length off the chain with your favorite place! !
This review is about item#35274951.
Repair of electric tool
5
From Japan
On 2016-04-15 21:07:17
Band saw was purchased for repair. Because also covers a small part, it has been very handy.
This review is about item#35274951.
Desorption of the cam chain
5
From Japan
On 2015-08-28 19:34:07
In a normal chain joint, is usually reached also feel that connected. Very small for the number 25 chain, it is also the will not come in handy easy to also buy spare for inexpensive be lost.
This review is about item#35274951.
It was used in the chain of connection
5
From Japan
On 2015-06-02 19:50:11
Easily connect it is was possible. This is good. As long as you do not buy even wrong size, you can easily connect it
This review is about item#05749685.
Bike parts production
5
From Japan
On 2014-03-02 23:03:07
I did not know if there is such a small joint, was saved very convenient.
This review is about item#35274951.
Power transmission between the small engine and transmission
5
From Japan
On 2012-02-16 07:35:28
Accuracy, quality has been used safely without any problems. Improvement hope (if possible) Chen joint link position do not know when you try to decomposition in order of length adjustment. Convenient and are colored in joint link.
This review is about item#05749703.