Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 2 Piece Joint Link

2 Piece Joint Link KCM120-2JL

Item.#
05749816
Mfr.#
KCM120-2JL
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
16.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Purpose
For power transmission and driving various equipment.
Average Breaking Strength kgf (KN)
32000(313.8)
Pin Type
Cotter pin type
Pitch (mm)
38.10
Inner Link Inner Width (mm)
25.4
Pin Diameter (mm)
11.11
Number of Rows
2