Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 2-Strand Offset Link

2-Strand Offset Link KCM40-2OL

Item.#
05749852
Mfr.#
KCM40-2OL
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Purpose
For various equipments power transmission and driving.
Pitch (mm)
12.7
JIS Break Strength kgf (KN)
2814(27.6)
Average Breaking Strength kgf (KN)
3700(36.3)
Pin Type
Cotter pin type
Number of Rows
2
Inner Link Inner Width (mm)
7.95
Roller Diameter (mm phi)
7.95
Pin Diameter (mm)
3.97