Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 2-Strand Offset Link

2-Strand Offset Link KCM50-2OL

Item.#
05749877
Mfr.#
KCM50-2OL
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For various equipments power transmission and driving.
Inner Link Inner Width (mm)
9.53
Roller Diameter (mm phi)
10.16
Pin Diameter (mm)
5.09
Pitch (mm)
15.875
Number of Rows
2
JIS Break Strength kgf (KN)
4446(43.6)
Average Breaking Strength kgf (KN)
6100(59.8)
Pin Type
Cotterpintype