Buy more than* S$200* and get FREE SHIPPING

  • 2-Strand Offset Link

2-Strand Offset Link KCM60-2OL

Item.#
05749895
Mfr.#
KCM60-2OL
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For various equipments power transmission and driving.
JIS Break Strength kgf (KN)
6344(62.2)
Average Breaking Strength kgf (KN)
8400(82.4)
Pin Type
Cotter pin type
Inner Link Inner Width (mm)
12.7
Number of Rows
2
Roller Diameter (mm phi)
11.91
Pin Diameter (mm)
5.96
Pitch (mm)
19.05