Buy more than* S$200* and get FREE SHIPPING

  • Offset Link
  • Offset Link
  • Offset Link

Offset Link KCM80-1OL

4.29 (7)
Item.#
05749904
Mfr.#
KCM80-1OL
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Rows
1
Roller Outer Diameter D (mm)
15.88
Dimension d (phi mm)
7.94
Pin Type
Split pin shape
JIS Break Strength kgf (KN)
5670(55.6)
Pitch P (mm)
25.4
Average Breaking Strength kgf (KN)
7400(72.6)
Dimension L2 (mm)
36.9
Link Inner Width W (mm)
15.88
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Bicycle chain length adjustment
5
From Japan
On 2017-03-05 16:30:28
I am using it for the chain length adjustment of a single speed bicycle. It is reasonably more than half-frame link which is sold for bicycle. Although it is easy to rust on the surface unless maintenance is frequently done, there are no problems at all under my use conditions.
This review is about item#36911244.
Used as a repair part of a machine
3
From Japan
On 2016-10-20 03:40:17
I chose Katayama Chien as made in Japan. I will judge the durability from now.
This review is about item#05749861.
Driving a small machine
5
From Japan
On 2016-03-16 15:10:44
Easy connection of chain
This review is about item#35274942.
As repair parts
5
From Japan
On 2015-01-28 14:00:45
I was saved because the correspondence was early.
This review is about item#05749843.
Motor and load connection
5
From Japan
On 2013-03-08 18:19:38
I can use it normally.
This review is about item#35274942.
Chien's semi-finish extension
2
From Japan
On 2012-10-25 13:41:51
Although there is no problem in quality, two sets of pins and split pins are required for the purpose of using this product. However, the product is sold as a set (top, pin, split pins each). Since I bought extra this time, I removed the pin and split pin from other set and used it this time. The composition of the daughter parts of this product does not match the application.
This review is about item#05749843.
For chain repair
5
From Japan
On 2012-07-04 14:12:58
I am using it without problems. Do you have plans to release with the MonotaRO brand?
This review is about item#05749904.