Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 2-Strand Offset Link

2-Strand Offset Link KCM80-2OL

Item.#
05749913
Mfr.#
KCM80-2OL
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
12.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Purpose
For various equipments power transmission and driving.
Roller Diameter (mm phi)
15.88
Pin Diameter (mm)
7.94
Pitch (mm)
25.4
JIS Break Strength kgf (KN)
11340(111.2)
Number of Rows
2
Average Breaking Strength kgf (KN)
14800(145.0)
Pin Type
Cotter pin type
Inner Link Inner Width (mm)
15.88