Buy more than* S$200* and get FREE SHIPPING

  • 2-Strand Offset Link

2-Strand Offset Link KCM100-2OL

Item.#
05749931
Mfr.#
KCM100-2OL
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Purpose
For various equipments power transmission and driving.
Pin Type
Cotter pin type
Inner Link Inner Width (mm)
19.05
Roller Diameter (mm phi)
19.05
Pin Diameter (mm)
9.54
Number of Rows
2
Pitch (mm)
31.75
JIS Break Strength kgf (KN)
17682(173.4)
Average Breaking Strength kgf (KN)
23000(225.6)