Buy more than* S$200* and get FREE SHIPPING

  • Offset Link
  • Offset Link
  • Offset Link

Offset Link KCM120-1OL

4.17 (6)
Item.#
05749947
Mfr.#
KCM120-1OL
Package Qty.
1PC
Ship pack of
1
13.77 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Number of Rows
1
Dimension L2 (mm)
55.9
Link Inner Width W (mm)
25.4
Pitch P (mm)
38.1
Average Breaking Strength kgf (KN)
16000(156.9)
Dimension d (phi mm)
11.11
Pin Type
Split pin type
JIS Break Strength kgf (KN)
12706(124.6)
Roller Outer Diameter D (mm)
22.23
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Use as repair parts of the machine
3
From Japan
On 2016-10-20 03:40:17
Select the Katayama delay as made in Japan. Durability will now determine.
This review is about item#05749861.
Drive of small machines
5
From Japan
On 2016-03-16 15:10:44
Connection of Chen can be easily
This review is about item#35274942.
As repair parts
5
From Japan
On 2015-01-28 14:00:45
Correspondence was saved at the earliest.
This review is about item#05749843.
Connection of the motor and load
5
From Japan
On 2013-03-08 18:19:38
Normally we use.
This review is about item#35274942.
Half frame of delay extension
2
From Japan
On 2012-10-25 13:41:51
Although the quality is not a problem pin for the intended use of this product, the split pin is required two sets. But the product is set (frame, pin, split pin is have each number) are sold becomes. This time was purchased extra pins from the other set was used to remove the split pin. The configuration of the set of parts of this product does not match the application.
This review is about item#05749843.
Chain of repair
5
From Japan
On 2012-07-04 14:12:58
I use without problems. MonotaRO Do you plan is not to put out the brand?
This review is about item#05749904.