Buy more than* S$200* and get FREE SHIPPING

  • 2-Strand Offset Link

2-Strand Offset Link KCM120-2OL

Item.#
05749956
Mfr.#
KCM120-2OL
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
30.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Purpose
For various equipments power transmission and driving.
Inner Link Inner Width (mm)
25.4
Roller Diameter (mm phi)
22.23
Pin Diameter (mm)
11.11
Pitch (mm)
38.1
Number of Rows
2
JIS Break Strength kgf (KN)
25412(249.2)
Average Breaking Strength kgf (KN)
32000(313.8)
Pin Type
Cotter pin type