Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Roller Chain
  • Stainless Steel Roller Chain
  • Stainless Steel Roller Chain

Stainless Steel Roller Chain KCM60SS-3m

4.88 (8)
Item.#
05749992
Mfr.#
KCM60SS-3m
Package Qty.
1PC
Ship pack of
1
199.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Unit Length (m)
3
Maximum Allowable Load (kgf)
105
Number of Unit Links
160
Pitch
19.05
Number of Rows
1
Pin Type
Rivet type
Inner Link Width (mm)
12.70
Material
SUS304 made from stainless steel
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Used to drive shell vacuum cleaners
5
From Japan
On 2018-05-08 23:19:34
I am using it for about 30 years, but it is strong and durable for long. Do you think the price is affordable?
This review is about item#5749974.
As a drive chain inside the machine.
5
From Japan
On 2017-05-26 08:11:43
Stainless chain is necessary because it is immersed in acidic or alkaline chemicals, but the size does not match in the case of repair and replacement at the time of repair and replacement. Since this product is long, cut it to the necessary number of frames by itself and use regular parts There is no need to prepare many kinds and it is saved.
This review is about item#35274933.
Roller drive of washer
5
From Japan
On 2017-01-24 07:47:39
Processing can also be done smoothly and it is excellent also in quality. It was even better if the ordering unit could be made in a little short unit.
This review is about item#35274933.
For device driving
5
From Japan
On 2016-05-09 22:54:07
I was able to use it without problem with existing chain
This review is about item#05749965.
Power transmission of rotary brush
4
From Japan
On 2016-01-28 17:37:38
I decided on price because I exchange frequently
This review is about item#05749983.
Lift of plating machine UP, DU
5
From Japan
On 2014-04-05 22:40:01
Write down if you have a joint link !!
This review is about item#05749992.
In a factory food manufacturing machine
5
From Japan
On 2013-10-28 16:07:29
This will be your second purchase. Although it is certainly troublesome to replace the parts, cost reductions come true by being able to do it by oneself. We are planning to purchase other parts here as well.
This review is about item#05749983.
Outdoor power transmission
5
From Japan
On 2013-03-08 18:25:12
I can use it normally.
This review is about item#05749965.