Buy more than* S$200* and get FREE SHIPPING

  • Joint Link
  • Joint Link
  • Joint Link

Joint Link KCM35SS-1JL

5.00 (2)
Item.#
05750017
Mfr.#
KCM35SS-1JL
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Rows
1
Pin Type
Clip type
Pitch (mm)
9.525
Maximum Allowable Load (kgf)
27
Inner Link Width (mm)
4.78
Material
SUS304 made from stainless steel
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Parts exchange in factory
5
From Japan
On 2013-12-04 08:31:10
Because it can be used by yourself, it is low cost. I am very saved.
This review is about item#05750035.
Outdoors
5
From Japan
On 2013-03-08 18:26:20
I can use it normally.
This review is about item#05750017.