|
Offset Link KCM50SS-1OL
(3)
- Item.#
- 05750087
- Mfr.#
- KCM50SS-1OL
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Number of Rows
- 1
- Pin Type
- Split pin type
- Pitch (mm)
- 15.875
- Maximum Allowable Load (kgf)
- 70
- Inner Link Width (mm)
- 9.53
- Material
- SUS304 made from stainless steel
|
Customers Who Viewed This Item Also Viewed
<<
Oriental Chain Mfg. (OCM)
Oriental Chain Mfg. (OCM)
>>
Customer Reviews
5 star
| |
3 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

3 Customer Reviews
The reviews are automatic translation.
With machine maintenance
From Japan
On 2018-03-16 14:44:40
It is a repeater. It is stable ease of use.
The price is still reasonable.
Roller drive indoors in salted water-hung place
From Japan
On 2015-09-12 16:05:21
I am very satisfied with the product. This time, as soon as we needed it, the product arrived very soon very much.
Outdoor power transmission
From Japan
On 2013-03-08 18:27:53
I can use it normally.
Customers Who Bought This Item Also Bought