Buy more than* S$200* and get FREE SHIPPING

  • Offset Link

Offset Link KCM60SS-1OL

5.00 (2)
Item.#
05750096
Mfr.#
KCM60SS-1OL
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Rows
1
Maximum Allowable Load (kgf)
105
Inner Link Width (mm)
12.70
Material
SUS304 made from stainless steel
Pin Type
Split pin type
Pitch (mm)
19.05
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Roller drive indoors in salted water-hung place
5
From Japan
On 2015-09-12 16:05:21
I am very satisfied with the product. This time, as soon as we needed it, the product arrived very soon very much.
This review is about item#05750087.
Outdoor power transmission
5
From Japan
On 2013-03-08 18:27:53
I can use it normally.
This review is about item#05750062.