Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Offset Link

Offset Link KCM80SS-1OL

5.00 (3)
Item.#
05750105
Mfr.#
KCM80SS-1OL
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Number of Rows
1
Pin Type
Cotterpintype
Pitch (mm)
25.4
Maximum Allowable Load (kgf)
180
Inner Link Width (mm)
15.88
Material
StainlesssteelSUS304
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
With machine maintenance
5
From Japan
On 2018-03-16 14:44:40
It is a repeater. It is stable ease of use. The price is still reasonable.
This review is about item#5750071.
Roller drive indoors in salted water-hung place
5
From Japan
On 2015-09-12 16:05:21
I am very satisfied with the product. This time, as soon as we needed it, the product arrived very soon very much.
This review is about item#05750087.
Outdoor power transmission
5
From Japan
On 2013-03-08 18:27:53
I can use it normally.
This review is about item#05750062.