Buy more than* S$200* and get FREE SHIPPING

  • RS Roller Chain 2 Lines

RS Roller Chain 2 Lines RS35-2

5.00 (2)
Item.#
05750123
Mfr.#
RS35-2
Package Qty.
1PC
Ship pack of
1
78.24 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Unit Length (m)
3
Average Tensile Strength (kN[kgf])
22.6[2300]
Pin Type
Rivet form
Inner Link Width (mm)
4.78
Accessories
with Joint link 1pc
Number of Rows
2
Weight (kg/m)
0.33
Number of Unit Links
320
Pitch (mm)
9.525
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Shovel
5
From Japan
On 2016-06-07 18:59:01
Thank you very much.
This review is about item#05750202.
For transmission of torque without slip
5
From Japan
On 2015-07-03 18:40:05
It is a maker item, there is no problem at all.
This review is about item#05750123.