Buy more than* S$200* and get FREE SHIPPING

  • RS Roller Chain
  • RS Roller Chain
  • RS Roller Chain
  • RS Roller Chain

RS Roller Chain RS40

4.69 (26)
Item.#
05750132
Mfr.#
RS40
Package Qty.
1PC
Ship pack of
1
47.53 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Rows
1
Pin Type
Rivet form
Number of Unit Links
240
Pitch (mm)
12.70
TRUSCO Part Number
334-2671
Weight (kg/m)
0.64
Unit Length (m)
3
Inner Link Width (mm)
7.95
Accessories
with Joint link 1pc
Average Tensile Strength (kN[kgf])
19.1[1950]
Customer Reviews
5 star 22
4 star 0
3 star 4
2 star 0
1 star 0
Review Rating: 4.69
26 Customer Reviews
The reviews are automatic translation.
Repair of training machine
5
From Japan
On 2017-08-13 20:31:11
I checked the strength and installed as a replacement part. The size was perfect, it moved smoothly and became comfortable.
This review is about item#5750132.
Agricultural machines
5
From Japan
On 2017-04-22 19:45:42
It can be used without any problem as a drive for Nipro rotary.
This review is about item#5750193.
During machine maintenance
5
From Japan
On 2016-11-16 15:29:51
I could exchange work without any problems. We appreciate your immediate response.
This review is about item#5750114.
Pocket bye
5
From Japan
On 2016-09-01 16:11:23
Quality is good and can be used with confidence. Just for this size, the chain cutter is expensive.
This review is about item#35274443.
For mini bike use
5
From Japan
On 2016-08-06 07:29:45
Good quality, hard to grow, can not cut
This review is about item#48286122.
My cart
3
From Japan
On 2016-04-15 15:01:41
It is smaller than I thought, it is one size larger than the chain of a bicycle.
This review is about item#05750114.
Agricultural equipment repair
5
From Japan
On 2016-03-15 21:13:18
I am grateful that I could purchase it from Monotarou, not a part that can be purchased at a home center but one person can not confirm the part number etc. to a mechanical parts trading company.
This review is about item#48263345.
For driving agricultural machinery
5
From Japan
On 2015-11-23 19:59:57
I chose Tsubakimoto because it is a relatively loaded part. I am satisfied that the price is also worth the price.
This review is about item#05750175.
Replacement of the sina chains chain which has been cut out of half-price items of a certain one
5
From Japan
On 2015-10-20 08:36:16
Although I purchased the same size product of Tsubakoto's probably one rank at the same time yet, I feel that it is just a camellia product as expected. In this product, it was 1 meter in length as a big merit, so I was able to take two of my required number. The link pin is rigid, and it is a feeling that it got adequate performance although it was somewhat troublesome to insert because it was not eye-catching with a normal steel file. In addition, in item description, despite the rivet specification, 1 set of connection snap link was attached.
This review is about item#35274443.
As a drive for a product conveyor
5
From Japan
On 2015-09-25 16:23:01
We will continue purchasing stable strength with manufacturer's items
This review is about item#05750175.