Buy more than* S$200* and get FREE SHIPPING

  • RS Roller Chain 2 Lines

RS Roller Chain 2 Lines RS40-2

5.00 (2)
Item.#
05750141
Mfr.#
RS40-2
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Unit Length (m)
3
Number of Unit Links
240
Pitch (mm)
12.70
Average Tensile Strength (kN[kgf])
38.2[3900]
Pin Type
Rivet type
Number of Rows
2
Inner Link Width (mm)
7.95
Accessories
With 1 piece joint link
Weight (kg/m)
1.27
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Shovel
5
From Japan
On 2016-06-07 18:59:01
Thank you very much.
This review is about item#05750202.
For torque transmission with no slip
5
From Japan
On 2015-07-03 18:40:05
Manufacturer goods, there is no problem.
This review is about item#05750123.