Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • RS Roller Chain
  • RS Roller Chain
  • RS Roller Chain
  • RS Roller Chain

RS Roller Chain RS50

4.74 (31)
Item.#
05750157
Mfr.#
RS50
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
334-2701
Weight (kg/m)
1.04
Unit Length (m)
3
Number of Unit Links
192
Pitch (mm)
15.875
Average Tensile Strength (kN[kgf])
31.4[3200]
Pin Type
Rivet form
Number of Rows
1
Inner Link Width (mm)
9.53
Accessories
with Joint link 1pc
Customer Reviews
5 star 27
4 star 0
3 star 4
2 star 0
1 star 0
Review Rating: 4.74
31 Customer Reviews
The reviews are automatic translation.
Drive chain for hose winding of control machine
5
From Japan
On 2018-05-30 04:56:03
Manufacturers were extremely savored because of parts supply discontinuities.
This review is about item#05750114.
When machine is assembled
5
From Japan
On 2018-05-23 12:17:34
Although it was used for raising and lowering the unit of about 5 kg, strength can be used without any problem at all. It is appreciated that I can buy it in units of 1M.
This review is about item#35274443.
Machine maintenance and others
5
From Japan
On 2018-04-23 22:09:48
In the machine which had previously used the chain which the manufacturer also does not know, it stretched well and had a hard time, The chain of Tsubakoto is also less stretchy and can be used with confidence.
This review is about item#5750132.
No quality problem.
5
From Japan
On 2017-10-06 15:07:11
I think that durability is also sufficient. If you have a solid oil management, you can use it for a long time.
This review is about item#48286122.
Bike chain
5
From Japan
On 2017-08-24 19:42:56
Used for NSR 50. It is cheap so it feels nice. Of course it is self-responsibility. Buy joint links for RS roller chain at the same time
This review is about item#48286122.
Repair of training machine
5
From Japan
On 2017-08-13 20:31:11
I checked the strength and installed as a replacement part. The size was perfect, it moved smoothly and became comfortable.
This review is about item#5750132.
Agricultural machines
5
From Japan
On 2017-04-22 19:45:42
It can be used without any problem as a drive for Nipro rotary.
This review is about item#5750193.
During machine maintenance
5
From Japan
On 2016-11-16 15:29:51
I could exchange work without any problems. We appreciate your immediate response.
This review is about item#5750114.
Pocket bye
5
From Japan
On 2016-09-01 16:11:23
Quality is good and can be used with confidence. Just for this size, the chain cutter is expensive.
This review is about item#35274443.
For mini bike use
5
From Japan
On 2016-08-06 07:29:45
Good quality, hard to grow, can not cut
This review is about item#48286122.