Buy more than* S$200* and get FREE SHIPPING

  • RS Roller Chain
  • RS Roller Chain
  • RS Roller Chain
  • RS Roller Chain

RS Roller Chain RS80

4.71 (28)
Item.#
05750193
Mfr.#
RS80
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
334-2760
Weight (kg/m)
2.66
Unit Length (m)
3
Number of Unit Links
120
Pitch (mm)
25.40
Average Tensile Strength (kN[kgf])
78.5[8000]
Pin Type
Rivet form
Number of Rows
1
Inner Link Width (mm)
15.88
Accessories
with Joint link 1pc
Customer Reviews
5 star 24
4 star 0
3 star 4
2 star 0
1 star 0
Review Rating: 4.71
28 Customer Reviews
The reviews are automatic translation.
No quality problem.
5
From Japan
On 2017-10-06 15:07:11
I think that durability is also sufficient. If you have a solid oil management, you can use it for a long time.
This review is about item#48286122.
Bike chain
5
From Japan
On 2017-08-24 19:42:56
Used for NSR 50. It is cheap so it feels nice. Of course it is self-responsibility. Buy joint links for RS roller chain at the same time
This review is about item#48286122.
Repair of training machine
5
From Japan
On 2017-08-13 20:31:11
I checked the strength and installed as a replacement part. The size was perfect, it moved smoothly and became comfortable.
This review is about item#5750132.
Agricultural machines
5
From Japan
On 2017-04-22 19:45:42
It can be used without any problem as a drive for Nipro rotary.
This review is about item#5750193.
During machine maintenance
5
From Japan
On 2016-11-16 15:29:51
I could exchange work without any problems. We appreciate your immediate response.
This review is about item#5750114.
Pocket bye
5
From Japan
On 2016-09-01 16:11:23
Quality is good and can be used with confidence. Just for this size, the chain cutter is expensive.
This review is about item#35274443.
For mini bike use
5
From Japan
On 2016-08-06 07:29:45
Good quality, hard to grow, can not cut
This review is about item#48286122.
My cart
3
From Japan
On 2016-04-15 15:01:41
It is smaller than I thought, it is one size larger than the chain of a bicycle.
This review is about item#05750114.
Agricultural equipment repair
5
From Japan
On 2016-03-15 21:13:18
I am grateful that I could purchase it from Monotarou, not a part that can be purchased at a home center but one person can not confirm the part number etc. to a mechanical parts trading company.
This review is about item#48263345.
For driving agricultural machinery
5
From Japan
On 2015-11-23 19:59:57
I chose Tsubakimoto because it is a relatively loaded part. I am satisfied that the price is also worth the price.
This review is about item#05750175.