Buy more than* S$200* and get FREE SHIPPING

  • RS Roller Chain 2 Lines

RS Roller Chain 2 Lines RS80-2

5.00 (2)
Item.#
05750202
Mfr.#
RS80-2
Package Qty.
1PC
Ship pack of
1
349.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Rows
2
Weight (kg/m)
5.27
Unit Length (m)
3
Inner Link Width (mm)
15.88
Accessories
with Joint link 1pc
Average Tensile Strength (kN[kgf])
157[16000]
Pin Type
Rivet form
Number of Unit Links
120
Pitch (mm)
25.40
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Excavator
5
From Japan
On 2016-06-07 18:59:01
Thank you very much.
This review is about item#05750202.
For transmission of torque without slip
5
From Japan
On 2015-07-03 18:40:05
It is a maker item, there is no problem at all.
This review is about item#05750123.