Buy more than* S$200* and get FREE SHIPPING

  • RS Roller Chain 2 Lines

RS Roller Chain 2 Lines RS120-2

5.00 (2)
Item.#
05750245
Mfr.#
RS120-2
Package Qty.
1PC
Ship pack of
1
759.90 SGD
ADD TO CART
Shipped after 2017-07-03
Now we ship to...
...see all
Item Feature
Unit Length (m)
3
Weight (kg/m)
11.70
Number of Unit Links
80
Pitch (mm)
38.10
Average Tensile Strength (kN[kgf])
333[34000]
Number of Rows
2
Pin Type
Cotter pin type
Inner Link Width (mm)
25.40
Accessories
With one joint link
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Excavator
5
From Japan
On 2016-06-07 18:59:01
Thank you very much.
This review is about item#05750202.
For transmission of torque without slip
5
From Japan
On 2015-07-03 18:40:05
It is a maker item, there is no problem at all.
This review is about item#05750123.