Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • It Is Joint Link for The Rs Roller Chain In A Row
  • It Is Joint Link for The Rs Roller Chain In A Row
  • It Is Joint Link for The Rs Roller Chain In A Row

It Is Joint Link for The Rs Roller Chain In A Row RS40-1JL

4.78 (32)
Item.#
05750272
Mfr.#
RS40-1JL
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Rows
1
Pin Type
Clip type
Inner Link Width (mm)
7.95
Dimension L1 (mm)
8.25
Pitch P (mm)
12.7
Average Tensile Strength (kN[kgf])
19.1(1950)
Dimensions T1 (mm)
1.5
Dimension L2 (mm)
9.95
TRUSCO Part Number
334-2689
Minimum Tensile Strength (kN[kgf])
17.7(1800)
JIS Tension Strength(kgf[KN])
1550[15.2]
Maximum Allowable Tensile Strength kn (kgf)
3.63(370)
Dimension h (mm)
10.4
Dimension d (phi mm)
3.97
Customer Reviews
5 star 28
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.78
32 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2018-06-11 18:38:14
Up to now I could not buy one by one, so it was good to buy the number you want when I want the required number.
This review is about item#5750297.
Self-propelled mowing machine chain
5
From Japan
On 2018-04-25 16:49:38
We cut down on the extended chain and used this joint to eliminate any abnormal noise.
This review is about item#5750272.
Machine maintenance
4
From Japan
On 2018-03-26 16:57:04
We will keep it for inventory replenishment. It is a small part, but you can build it solidly. It is a part not to be missed.
This review is about item#5750272.
Stock
4
From Japan
On 2018-02-19 21:48:57
It flows smoothly. There is no improvement point for use. I think it's good.
This review is about item#5750333.
Used to adjust the full length and length
5
From Japan
On 2018-01-22 08:51:15
Since it is about once a year, I have never been consciously exchanged
This review is about item#05750272.
Buy with chain
5
From Japan
On 2017-10-06 15:05:36
Let's exchange the joints with new ones as well. no problem.
This review is about item#48286095.
Drive chain for riding toys
5
From Japan
On 2017-04-29 17:41:30
I could use it with difficulty. I think that the accuracy was good for unit price.
This review is about item#5750254.
Agricultural machines
5
From Japan
On 2017-04-22 19:46:14
It can be used without any problem as a drive for Nipro rotary.
This review is about item#5750333.
During machine maintenance
5
From Japan
On 2016-11-16 15:45:26
I could exchange work without any problems. We appreciate your immediate response.
This review is about item#5750254.
Repair of general purpose combine
5
From Japan
On 2016-06-24 15:54:20
Originally it was a different chain, but I heard that you can substitute for RS 60 from the same company, we ordered immediately. The operation was able to be used without problems.