Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Joint Link for RS Roller Chain

Joint Link for RS Roller Chain RS40-2JL

4.75 (4)
Item.#
05750281
Mfr.#
RS40-2JL
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Rows
2
Dimensions T1 (mm)
1.5
Dimension L2 (mm)
17.15
Inner Link Width (mm)
7.95
Minimum Tensile Strength (kN[kgf])
35.3(3600)
JIS Tension Strength(kgf[KN])
3100[30.4]
Average Tensile Strength (kN[kgf])
38.2(3900)
Dimension h (mm)
10.4
Dimension d (phi mm)
3.97
Pin Type
Clip type
Dimension L1 (mm)
15.45
Pitch (mm)
12.7
Pitch P (mm)
12.7
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Repair of old rice harvesting binder
4
From Japan
On 2017-10-31 12:05:34
The harvesting nail of the harp binder was replaced because it breaks. Although it seemed that the length of the pin was shorter than the genuine product, we could cut a little of the nail and coped with it. It was saved.
This review is about item#5750281.
Fishing boat, drum engine repair
5
From Japan
On 2017-05-18 14:39:09
Although we ordered for the first time, we responded promptly and we were able to repair damaged parts easily and quickly. I also want to use it.
This review is about item#5750281.
Excavator
5
From Japan
On 2016-06-07 18:59:12
Thank you very much.
This review is about item#05750342.
Since the chain has been extended for a long period of time and over mountain occurs, it is used as a new joint for replacement joints.
5
From Japan
On 2015-07-21 15:58:26
It is a maker item, there is no problem at all.
This review is about item#05750263.