Buy more than* S$200* and get FREE SHIPPING

  • It Is Joint Link for The Rs Roller Chain In A Row
  • It Is Joint Link for The Rs Roller Chain In A Row
  • It Is Joint Link for The Rs Roller Chain In A Row

It Is Joint Link for The Rs Roller Chain In A Row RS50-1JL

4.78 (32)
Item.#
05750297
Mfr.#
RS50-1JL
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Rows
1
Dimensions T1 (mm)
2
Dimension L2 (mm)
12
TRUSCO Part Number
334-2719
Minimum Tensile Strength (kN[kgf])
28.4(2900)
JIS Tension Strength(kgf[KN])
2447[24]
Maximum Allowable Tensile Strength kn (kgf)
6.37(650)
Dimension h (mm)
13
Dimension d (phi mm)
5.09
Pin Type
Clipped type
Inner Link Width (mm)
9.53
Dimension L1 (mm)
10.3
Pitch P (mm)
15.875
Average Tensile Strength (kN[kgf])
31.4(3200)
Customer Reviews
5 star 28
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.78
32 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2018-06-11 18:38:14
Up to now I could not buy one by one, so it was good to buy the number you want when I want the required number.
This review is about item#5750297.
Self-propelled mowing machine chain
5
From Japan
On 2018-04-25 16:49:38
We cut down on the extended chain and used this joint to eliminate any abnormal noise.
This review is about item#5750272.
Machine maintenance
4
From Japan
On 2018-03-26 16:57:04
We will keep it for inventory replenishment. It is a small part, but you can build it solidly. It is a part not to be missed.
This review is about item#5750272.
Stock
4
From Japan
On 2018-02-19 21:48:57
It flows smoothly. There is no improvement point for use. I think it's good.
This review is about item#5750333.
Used to adjust the full length and length
5
From Japan
On 2018-01-22 08:51:15
Since it is about once a year, I have never been consciously exchanged
This review is about item#05750272.
Buy with chain
5
From Japan
On 2017-10-06 15:05:36
Let's exchange the joints with new ones as well. no problem.
This review is about item#48286095.
Drive chain for riding toys
5
From Japan
On 2017-04-29 17:41:30
I could use it with difficulty. I think that the accuracy was good for unit price.
This review is about item#5750254.
Agricultural machines
5
From Japan
On 2017-04-22 19:46:14
It can be used without any problem as a drive for Nipro rotary.
This review is about item#5750333.
During machine maintenance
5
From Japan
On 2016-11-16 15:45:26
I could exchange work without any problems. We appreciate your immediate response.
This review is about item#5750254.
Repair of general purpose combine
5
From Japan
On 2016-06-24 15:54:20
Originally it was a different chain, but I heard that you can substitute for RS 60 from the same company, we ordered immediately. The operation was able to be used without problems.