Buy more than* S$200* and get FREE SHIPPING

  • It Is Joint Link for The Rs Roller Chain In A Row
  • It Is Joint Link for The Rs Roller Chain In A Row
  • It Is Joint Link for The Rs Roller Chain In A Row

It Is Joint Link for The Rs Roller Chain In A Row RS60-1JL

4.81 (26)
Item.#
05750315
Mfr.#
RS60-1JL
Package Qty.
1PC
Ship pack of
1
1.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Rows
1
Dimension d (phi mm)
5.96
Pin Type
Clipped type
Inner Link Width (mm)
12.7
Dimension L1 (mm)
12.85
Pitch P (mm)
19.05
Average Tensile Strength (kN[kgf])
44.1(4500)
Dimensions T1 (mm)
2.4
Dimension L2 (mm)
14.75
TRUSCO Part Number
334-2743
Minimum Tensile Strength (kN[kgf])
40.2(4100)
JIS Tension Strength(kgf[KN])
3487[34.2]
Maximum Allowable Tensile Strength kn (kgf)
8.83(900)
Dimension h (mm)
15.6
Customer Reviews
5 star 24
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.81
26 Customer Reviews
The reviews are automatic translation.
Drive chain for riding toys
5
From Japan
On 2017-04-29 17:41:30
I could use it with difficulty. I think that the accuracy was good for unit price.
This review is about item#5750254.
Agricultural machines
5
From Japan
On 2017-04-22 19:46:14
It can be used without any problem as a drive for Nipro rotary.
This review is about item#5750333.
During machine maintenance
5
From Japan
On 2016-11-16 15:45:26
I could exchange work without any problems. We appreciate your immediate response.
This review is about item#5750254.
Repair of general purpose combine
5
From Japan
On 2016-06-24 15:54:20
Originally it was a different chain, but I heard that you can substitute for RS 60 from the same company, we ordered immediately. The operation was able to be used without problems.
Repair
2
From Japan
On 2016-06-09 15:55:57
I always purchased every time but I always wanted to package every single piece since the pouch items are packed together this time because it is inconvenient for storage even in units of ten pieces and they are used on site at small bags. I am sorry that quality is no problem.
This review is about item#05750272.
Agricultural equipment repair
5
From Japan
On 2016-03-15 21:06:16
I am grateful that I could purchase it from Monotarou, not a part that can be purchased at a home center but one person can not confirm the part number etc. to a mechanical parts trading company.
This review is about item#48263311.
Specialized machine
3
From Japan
On 2016-03-04 14:46:22
usually
This review is about item#05750272.
Key holder using joint link
5
From Japan
On 2015-12-06 22:11:40
It was quick delivery. I made accessories with my hobby and it is different from the original way of use, but I got a new work. I also want to make the size change.
This review is about item#05750297.
It was used for the transfer of the lifter.
5
From Japan
On 2015-11-13 22:25:57
Very early. The specified item arrives. Rapid and accurate distribution of goods. I will also use it.
This review is about item#05750272.
Adjustment of Chen
5
From Japan
On 2015-08-03 15:50:32
It is easy to connect the chain.
This review is about item#35274461.