Buy more than* S$200* and get FREE SHIPPING

  • Joint Link for RS Roller Chain

Joint Link for RS Roller Chain RS80-2JL

5.00 (2)
Item.#
05750342
Mfr.#
RS80-2JL
Package Qty.
1PC
Ship pack of
1
6.96 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Rows
2
Dimensions T1 (mm)
3.2
Dimension L2 (mm)
33.9
Inner Link Width (mm)
15.88
Pitch (mm)
25.4
Pitch P (mm)
25.4
Dimension h (mm)
20.8
Dimension d (phi mm)
7.94
Pin Type
Split pin type
Dimension L1 (mm)
30.9
JIS Tension Strength(kgf[KN])
12481[122.4]
Average Tensile Strength (kN[kgf])
157(16000)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Shovel
5
From Japan
On 2016-06-07 18:59:12
Thank you very much.
This review is about item#05750342.
Used in joint replacement with a new one because the chain is more than the mountains will extend to use a long period of time occurs.
5
From Japan
On 2015-07-21 15:58:26
Manufacturer goods, there is no problem.
This review is about item#05750263.