Buy more than* S$200* and get FREE SHIPPING

  • Joint Link for RS Roller Chain

Joint Link for RS Roller Chain RS100-2JL

4.75 (4)
Item.#
05750367
Mfr.#
RS100-2JL
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Rows
2
Pitch (mm)
31.75
Pitch P (mm)
31.75
Dimension h (mm)
26
Dimension d (phi mm)
9.54
Pin Type
Split pin type
Dimension L1 (mm)
37.7
JIS Tension Strength(kgf[KN])
19456[190.8]
Average Tensile Strength (kN[kgf])
235(24000)
Dimensions T1 (mm)
4
Dimension L2 (mm)
40.8
Inner Link Width (mm)
19.05
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Repair of old rice harvesting binder
4
From Japan
On 2017-10-31 12:05:34
The harvesting nail of the harp binder was replaced because it breaks. Although it seemed that the length of the pin was shorter than the genuine product, we could cut a little of the nail and coped with it. It was saved.
This review is about item#5750281.
Fishing boat, drum engine repair
5
From Japan
On 2017-05-18 14:39:09
Although we ordered for the first time, we responded promptly and we were able to repair damaged parts easily and quickly. I also want to use it.
This review is about item#5750281.
Excavator
5
From Japan
On 2016-06-07 18:59:12
Thank you very much.
This review is about item#05750342.
Since the chain has been extended for a long period of time and over mountain occurs, it is used as a new joint for replacement joints.
5
From Japan
On 2015-07-21 15:58:26
It is a maker item, there is no problem at all.
This review is about item#05750263.