Buy more than* S$200* and get FREE SHIPPING

  • It Is Joint Link for The Rs Roller Chain In A Row

It Is Joint Link for The Rs Roller Chain In A Row RS120-1JL

4.77 (30)
Item.#
05750376
Mfr.#
RS120-1JL
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Number of Rows
1
Dimension d (phi mm)
11.11
Pin Type
Split pin shape
Inner Link Width (mm)
25.4
Dimension L1 (mm)
24.9
Pitch P (mm)
38.10
Average Tensile Strength (kN[kgf])
167(17000)
Dimensions T1 (mm)
4.8
Dimension L2 (mm)
28.9
TRUSCO Part Number
334-2654
Minimum Tensile Strength (kN[kgf])
148(15100)
JIS Tension Strength(kgf[KN])
13980[137.1]
Maximum Allowable Tensile Strength kn (kgf)
30.4(3100)
Dimension h (mm)
31.2
Customer Reviews
5 star 26
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.77
30 Customer Reviews
The reviews are automatic translation.
Machine maintenance
4
From Japan
On 2018-03-26 16:57:04
We will keep it for inventory replenishment. It is a small part, but you can build it solidly. It is a part not to be missed.
This review is about item#5750272.
Stock
4
From Japan
On 2018-02-19 21:48:57
It flows smoothly. There is no improvement point for use. I think it's good.
This review is about item#5750333.
Used to adjust the full length and length
5
From Japan
On 2018-01-22 08:51:15
Since it is about once a year, I have never been consciously exchanged
This review is about item#05750272.
Buy with chain
5
From Japan
On 2017-10-06 15:05:36
Let's exchange the joints with new ones as well. no problem.
This review is about item#48286095.
Drive chain for riding toys
5
From Japan
On 2017-04-29 17:41:30
I could use it with difficulty. I think that the accuracy was good for unit price.
This review is about item#5750254.
Agricultural machines
5
From Japan
On 2017-04-22 19:46:14
It can be used without any problem as a drive for Nipro rotary.
This review is about item#5750333.
During machine maintenance
5
From Japan
On 2016-11-16 15:45:26
I could exchange work without any problems. We appreciate your immediate response.
This review is about item#5750254.
Repair of general purpose combine
5
From Japan
On 2016-06-24 15:54:20
Originally it was a different chain, but I heard that you can substitute for RS 60 from the same company, we ordered immediately. The operation was able to be used without problems.
Repair
2
From Japan
On 2016-06-09 15:55:57
I always purchased every time but I always wanted to package every single piece since the pouch items are packed together this time because it is inconvenient for storage even in units of ten pieces and they are used on site at small bags. I am sorry that quality is no problem.
This review is about item#05750272.
Agricultural equipment repair
5
From Japan
On 2016-03-15 21:06:16
I am grateful that I could purchase it from Monotarou, not a part that can be purchased at a home center but one person can not confirm the part number etc. to a mechanical parts trading company.
This review is about item#48263311.