Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Joint Link for RS Roller Chain
  • Joint Link for RS Roller Chain
  • Joint Link for RS Roller Chain

Joint Link for RS Roller Chain RS120-2JL

4.75 (4)
Item.#
05750385
Mfr.#
RS120-2JL
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Rows
2
Pin Type
Cotter pin type
Dimension L1 (mm)
47.6
JIS Tension Strength(kgf[KN])
27961[274.2]
Average Tensile Strength (kN[kgf])
333(34000)
Dimensions T1 (mm)
4.8
Dimension L2 (mm)
51.6
Inner Link Width (mm)
25.4
Pitch (mm)
38.1
Pitch P (mm)
38.10
Dimension h (mm)
31.2
Dimension d (phi mm)
11.1
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Repair of old rice harvesting binder
4
From Japan
On 2017-10-31 12:05:34
The harvesting nail of the harp binder was replaced because it breaks. Although it seemed that the length of the pin was shorter than the genuine product, we could cut a little of the nail and coped with it. It was saved.
This review is about item#5750281.
Fishing boat, drum engine repair
5
From Japan
On 2017-05-18 14:39:09
Although we ordered for the first time, we responded promptly and we were able to repair damaged parts easily and quickly. I also want to use it.
This review is about item#5750281.
Excavator
5
From Japan
On 2016-06-07 18:59:12
Thank you very much.
This review is about item#05750342.
Since the chain has been extended for a long period of time and over mountain occurs, it is used as a new joint for replacement joints.
5
From Japan
On 2015-07-21 15:58:26
It is a maker item, there is no problem at all.
This review is about item#05750263.