Buy more than* S$200* and get FREE SHIPPING

  • Offset Link for RS Roller Chain
  • Offset Link for RS Roller Chain
  • Offset Link for RS Roller Chain

Offset Link for RS Roller Chain RS35-2OL

5.00 (1)
Item.#
05750403
Mfr.#
RS35-2OL
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Rows
2
JIS Tension Strength(kgf[KN])
887[8.7]
Roller Outer Diameter (R)(mm)
5.08
Maximum Allowable Tensile Strength kn (kgf)
2.16(220)
Roller link Inside Width(W)(mm)
4.78
Pin Type
Cotterpintype
Dimension H (mm)
9
Dimensions L (mm)
13.5
Pitch (mm)
9.525
Pitch P (mm)
9.525
Average Tensile Strength (kN[kgf])
11.3(1150)
Dimension h (mm)
7.8
Inner Link Width (mm)
4.78
Minimum Tensile Strength (kN[kgf])
9.81(1000)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance reserve
5
From Japan
On 2016-06-22 16:43:55
As it is spare, we have not used it yet.
This review is about item#05750421.