Buy more than* S$200* and get FREE SHIPPING

  • It Is Offset Link for Rs Roller Chain In A Row
  • It Is Offset Link for Rs Roller Chain In A Row
  • It Is Offset Link for Rs Roller Chain In A Row
  • It Is Offset Link for Rs Roller Chain In A Row

It Is Offset Link for Rs Roller Chain In A Row RS40-1OL

4.89 (18)
Item.#
05750412
Mfr.#
RS40-1OL
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Rows
1
TRUSCO Part Number
334-2697
JIS Tension Strength(kgf[KN])
1550[15.2]
Pitch P (mm)
12.7
Roller link Inside Width(W)(mm)
7.95
Pin Type
Split pin type
Dimensions L (mm)
18
Minimum Tensile Strength (kN[kgf])
17.7(1800)
Roller Outer Diameter (R)(mm)
7.92
Average Tensile Strength (kN[kgf])
19.1(1950)
Dimension h (mm)
10.4
Dimension H (mm)
12
Customer Reviews
5 star 17
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.89
18 Customer Reviews
The reviews are automatic translation.
For length adjustment
5
From Japan
On 2018-01-22 08:52:46
Used to reduce the number of frames when the overall length is concerned in maintenance .
This review is about item#05750412.
Machine maintenance
5
From Japan
On 2017-12-07 17:52:42
We are placing an order before out of stock every time. Very useful and well saved.
This review is about item#5750412.
Machine repair
5
From Japan
On 2017-11-02 22:19:24
Because it is a consumable item, it arrived soon after placing an order and it was hard to have it.
This review is about item#5750412.
Agricultural machines
5
From Japan
On 2017-04-22 19:45:14
It can be used without any problem as a drive for Nipro rotary.
This review is about item#5750473.
Repair of snowplough machine
5
From Japan
On 2017-01-20 20:23:13
It was saved because it was not sold to the home center.
This review is about item#5750412.
During machine maintenance
5
From Japan
On 2016-11-16 15:29:06
I could exchange work without any problems. We appreciate your immediate response.
This review is about item#5750394.
I used it to extend the chain and shrink half a frame.
5
From Japan
On 2016-03-30 09:12:18
It was a desired item.
This review is about item#05750412.
For the adjustment of the chain connection of the combine.
5
From Japan
On 2015-09-08 23:27:18
I used it immediately without problems.
This review is about item#05750412.
Maintenance of snowplow aircraft
5
From Japan
On 2015-09-07 14:37:36
It is saved because such special parts are hard to obtain easily. I will order again.
This review is about item#05750437.
Stretch of chain
5
From Japan
On 2015-08-03 15:49:00
You can easily change the male and female.
This review is about item#35274452.