Buy more than* S$200* and get FREE SHIPPING

  • Offset Link for RS Roller Chain
  • Offset Link for RS Roller Chain
  • Offset Link for RS Roller Chain

Offset Link for RS Roller Chain RS50-2OL

5.00 (1)
Item.#
05750446
Mfr.#
RS50-2OL
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Rows
2
Dimension H (mm)
15
Dimensions L (mm)
22.5
Pitch (mm)
15.875
Pitch P (mm)
15.875
Average Tensile Strength (kN[kgf])
31.4(3200)
Dimension h (mm)
13
Inner Link Width (mm)
9.53
Minimum Tensile Strength (kN[kgf])
28.4(2900)
JIS Tension Strength(kgf[KN])
2447[24]
Roller Outer Diameter (R)(mm)
10.16
Maximum Allowable Tensile Strength kn (kgf)
6.37(650)
Roller link Inside Width(W)(mm)
9.53
Pin Type
Split pin shape
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance reserve
5
From Japan
On 2016-06-22 16:43:55
As it is spare, we have not used it yet.
This review is about item#05750421.