Buy more than* S$200* and get FREE SHIPPING

  • Offset Link for RS Roller Chain
  • Offset Link for RS Roller Chain
  • Offset Link for RS Roller Chain

Offset Link for RS Roller Chain RS60-2OL

5.00 (1)
Item.#
05750464
Mfr.#
RS60-2OL
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Rows
2
Roller link Inside Width(W)(mm)
12.7
Pin Type
Split pin type
Dimension H (mm)
18.1
Dimensions L (mm)
28.2
Pitch (mm)
19.05
Pitch P (mm)
19.05
Average Tensile Strength (kN[kgf])
44.1(4500)
Dimension h (mm)
15.6
Inner Link Width (mm)
12.7
Minimum Tensile Strength (kN[kgf])
40.2(4100)
JIS Tension Strength(kgf[KN])
3487[34.2]
Roller Outer Diameter (R)(mm)
11.91
Maximum Allowable Tensile Strength kn (kgf)
8.83(900)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance reserve
5
From Japan
On 2016-06-22 16:43:55
As it is spare, we have not used it yet.
This review is about item#05750421.