Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Offset Link for RS Roller Chain
  • Offset Link for RS Roller Chain
  • Offset Link for RS Roller Chain

Offset Link for RS Roller Chain RS120-2OL

5.00 (1)
Item.#
05750525
Mfr.#
RS120-2OL
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Number of Rows
2
Roller Outer Diameter (R)(mm)
22.23
Maximum Allowable Tensile Strength kn (kgf)
30.4(3100)
Roller link Inside Width(W)(mm)
35
Pin Type
Cotter pin type
Dimension H (mm)
36.2
Dimensions L (mm)
55.8
Pitch (mm)
38.1
Pitch P (mm)
38.10
Average Tensile Strength (kN[kgf])
167(17000)
Dimension h (mm)
31.2
Inner Link Width (mm)
25.4
Minimum Tensile Strength (kN[kgf])
148(15100)
JIS Tension Strength(kgf[KN])
13980[137.1]
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance reserve
5
From Japan
On 2016-06-22 16:43:55
As it is spare, we have not used it yet.
This review is about item#05750421.