Buy more than* S$200* and get FREE SHIPPING

  • Polishing cloth
  • Polishing cloth
  • Polishing cloth

Polishing cloth -

4.86 (7)
Item.#
05750771
Mfr.#
-
Package Qty.
1Box(50Sheet)
Ship pack of
1
68.94 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Since glue is used for the adhesive bond, there is no water resistance., Since glue is used for the adhesive bond, there is no water resistance.
Abrasive Grain
A, A
Base Material
plain weave, Plain weave
TRUSCO Part Number
325-6022, 325-6022
Purpose
Suitable for manual polish in all fields, such as metal, wood, and rubber., Suitable for manual polish in all fields, such as metal, wood, and rubber.
Sheet Size (mm)
228x280, 228x280
Grain Size
600, 600
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Finish of the socket at the time of the golf club assembly
5
From Japan
On 2016-11-09 15:28:42
Abrasive grain of uniformity, and love for many years this product from moderate robustness acceleration of the base fabric.
This review is about item#5750665.
Dressing of spot welding electrodes
5
From Japan
On 2016-05-15 22:17:20
Although I used the thing of various manufacturers, good individual product is the best
This review is about item#05750726.
Rust up
5
From Japan
On 2015-07-01 07:23:40
We continue to use this product for a long time. You Hakadori work in the quality of stability. Also we're going to continue to use in the future. You can also use to those of the hard material to it is recommended durability even without a complaint.
This review is about item#05750656.
Deburring after laser cutting
5
From Japan
On 2014-03-07 14:41:11
Easy-to-use, easy to polish. It is good if there is a thing that was less a little more size smaller and the number of sheets. Because you do not want to use the very large number.
This review is about item#05750735.
Electrode Shine
4
From Japan
On 2013-05-14 13:21:30
Split by hand in a cloth in women
This review is about item#05750726.
And then used to re-polishing of the mold
5
From Japan
On 2011-08-23 21:25:48
Easy-to-use object retention is good
This review is about item#05750762.
I use to polish the lathe processed goods.
5
From Japan
On 2008-06-21 11:34:54
If you are satisfied, you do not particularly think of the points of improvement.
This review is about item#05750717.